
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368587-1
Zoro #
G901068625
UPC #
-
Country of Origin
United States
Details
Item
Housing
Number of Rows
2
Material
Polyamide
Standards
USR; CNR; C22.2 No. 182.3; UL 1977
Application
Power, Signal
For Use With
177916 or 177917 Contacts; 368590-1 Double Lock Plate; 368575 Plug
Color
Natural
Number of Contacts
4
Contact Type
Tab
Max. Temp.
65°C
Flammability Rating
UL 94 V-2
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Max. Voltage
300V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.