This item is Discontinued.

Te Connectivity PDL 4P CAP 3.96 D/R F/H(GWT) Y 1-368587-4

PDL 4P CAP 3.96 D/R F/H(GWT) Y (Discontinued)

  • Mfr # 1-368587-4
  • Zoro # G101066810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-368587-4
Zoro #
G101066810
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Connector
Number of Rows
2
Material
Polyamide
Color
Yellow
Application
Power
Number of Contacts
4
Hole Center to Center
3.96 mm
Max. Voltage
300V AC
Max. Temp.
65°C
Contact Type
Tab
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Connector Terminates To
Wire & Cable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.