Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDL 4P CAP 3.96 D/R P/M(GWT) R

  • Mfr # 1-368589-2

  • Zoro # G201066970


product price: $0.35
/ea
Sold in multiples of 300 for $105.00

Key Features

For Use With
177916 or 177917 Contacts; 368575 Plug; 368590-1 Double Lock Plate
Material
Polyamide
Number of Rows
2
Color
Red
Features
Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-368589-2
Zoro #
G201066970
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Housing
For Use With
177916 or 177917 Contacts; 368575 Plug; 368590-1 Double Lock Plate
Material
Polyamide
Number of Rows
2
Color
Red
Features
Panel Mount Feature
Standards
USR; CNR; UL 1977; C22.2 No. 182.3
Application
Power, Signal
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable
Number of Contacts
4
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Voltage
300V AC
Contact Type
Tab
Max. Temp.
65°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.