
PDL 4P CAP 3.96 D/R P/M(GWT) Y
Mfr # 1-368589-4
Zoro # G501066939
product price: $0.62
/ea
Sold in multiples of 300 for $186.00
Key Features
For Use With
177916 or 177917 Contacts; 368590-1 Double Lock Plate; 368575 Plug
Material
Polyamide
Number of Rows
2
Color
Yellow
Features
Panel Mount Feature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-368589-4
Zoro #
G501066939
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Housing
For Use With
177916 or 177917 Contacts; 368590-1 Double Lock Plate; 368575 Plug
Material
Polyamide
Number of Rows
2
Color
Yellow
Features
Panel Mount Feature
Standards
CNR; USR; C22.2 No. 182.3; UL 1977
Application
Power, Signal
Max. Voltage
300V AC
Contact Type
Tab
Connector Terminates To
Wire & Cable
Hole Center to Center
3.96 mm
Number of Contacts
4
Flammability Rating
UL 94 V-0
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Max. Temp.
65°C
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.