Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PDL 6P CAP 3.96 D/R P/M(GWT) B 368588-6

PDL 6P CAP 3.96 D/R P/M(GWT) B (Discontinued)

  • Mfr # 368588-6
  • Zoro # G701068702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368588-6
Zoro #
G701068702
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
26.1 mm

Details

Item
Housing
Material
Polyamide
For Use With
177916 or 177917 Contacts; 177919-1 Double Lock Plate; 368576 Plug
Number of Rows
2
Color
Blue
Features
Panel Mount Feature
Standards
CNR; USR; C22.2 No. 182.3; UL 1977
Application
Power, Signal
Number of Contacts
6
Wire Type
Discrete; Stranded
Max. Voltage
300V AC
Hole Center to Center
3.96 mm
Contact Type
Tab
Connector Terminates To
Wire & Cable
Max. Temp.
65°C
Flammability Rating
UL 94 V-0
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.