
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368576-2
Zoro #
G501068490
UPC #
-
Country of Origin
United States
Dimensions
Length
13.9 mm
Height
20.6 mm
Width
10.6 mm
Details
Item
Housing
For Use With
177914 or 177915 Contacts; 177919-1 Double Lock Plate; 368588 or 2005253 Cap; 179841 Header
Material
Polyamide
Number of Rows
2
Color
Red
Application
Power, Signal
Max. Temp.
65°C
Flammability Rating
UL 94 V-0
Contact Type
Socket
Max. Voltage
300V AC
Terminal Type
Crimp
Number of Contacts
6
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.