
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005252-1
Zoro #
G401068361
UPC #
-
Country of Origin
China
Details
Item
Housing
Material
Polyamide
For Use With
179839 Header; 177914 or 177915 Contacts; 316062-1 Double Lock Plate
Number of Rows
2
Color
Natural
Standards
USR; CNR; C22.2 No. 182.3; UL 1977
Application
Power, Signal
Wire Type
Discrete; Stranded
Number of Contacts
6
Max. Temp.
65°C
Max. Voltage
300V AC
Hole Center to Center
6.5 mm
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.