
PE000SH3A=C2405
Mfr # 9-6609930-1
Zoro # G000984963
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
Key Features
For Use With
P Series
Type of Connector
IEC 60320-1 C-14
Operating Temperature Range (°C)
-10 to 40
Input Type
IEC
Level Of Filtering
Inductor & Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-6609930-1
Zoro #
G000984963
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]
Details
For Use With
P Series
Type of Connector
IEC 60320-1 C-14
Operating Temperature Range (°C)
-10 to 40
Input Type
IEC
Level Of Filtering
Inductor & Capacitor
Accessory Type
Fuse Clip
Fuse Options
Single
Filtered
Yes
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Current Rating (A)
3
Filter Type
Power Entry (Filtered/Unfiltered)
Switch Type
None
Shield Style
Filter Shield
Output Type
.187" FASTON
Voltage Selection
Single
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Input Voltage Select
Single AC
Mount Angle
Vertical
Voltage (Max) (VAC)
115, 230
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.