Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PE000SL6C=C7004 6609109-9

PE000SL6C=C7004 (Discontinued)

  • Mfr # 6609109-9
  • Zoro # G900985077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609109-9
Zoro #
G900985077
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range
.127 to 1 mm

Details

Output Type
.250" FASTON
Voltage (Max)
250 VAC
Voltage Selection
Single
Fuse Options
Single
Type of Connector
IEC 320/C-14
Current Rating
6A
Mount Style
Mounting Ears (Horizontal)
Switch Type
None
Shield Style
Complete Can
Filter Type
Power Entry Module
Input Type
IEC
Operating Temperature Range
-10 to 40°C
Leakage Current (Max) (250VAC, 50Hz)
5µA
Mount Angle
Vertical
Leakage Current (Max) (120VAC, 60Hz)
2µA
Filtered
Yes
Input Voltage Select
Single AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.