Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PE000SM3E=C7095 4-1609154-1

PE000SM3E=C7095 (Discontinued)

  • Mfr # 4-1609154-1
  • Zoro # G700984669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609154-1
Zoro #
G700984669
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.7874 to 2 mm

Details

For Use With
P Series
Switch Type
None
Type of Connector
IEC 60320-1 C-14
Filtered
Yes
Input Type
IEC
Input Voltage Select
Single AC
Mount Style
Mounting Ears (Horizontal)
Voltage (Max)
250 VAC
Shield Style
Complete Can
Voltage Selection
Single
Leakage Current (Max) (120VAC, 60Hz)
250µA
Current Rating
0.125
Output Type
.187" FASTON
Fuse Options
Single
Accessory Type
Fuse Clip
Operating Temperature Range
-10 to 40°C
Mount Angle
Vertical
Filter Type
Power Entry Module
Leakage Current (Max) (250VAC, 50Hz)
500µA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.