
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1393219-5
Zoro #
G101016945
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
9V DC
Contact Form
1 Form C (CO)
Number of Poles
1
Power Consumption - Relay
200 mW
Contact Material
AgNi90/10
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC
Coil Resistance
405 Ω
Switching Voltage
400 VAC
Contact Rating
0.208333333333333A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.