This item is Discontinued.

Te Connectivity PE014F02 9-1415389-1

This item is Discontinued.

Te Connectivity

PE014F02 (Discontinued)

Mfr # 9-1415389-1
Zoro # G301017926
Country of Origin Austria
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9-1415389-1
Zoro #
G301017926
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
2V DC
Contact Form
1 Form C (CO)
Contact Material
AgNi90/10
Number of Poles
1
Power Consumption - Relay
220 mW
Coil Resistance
22 Ω
Insulation Creepage
4 mm [ .157 in ]
Contact Rating
5A
Coil Type
Bistable, 1 Coil, Polarized
Switching Voltage
400V AC
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
5A
Insulation Clearance
3.2 mm [ .126 in ]
Protection Category
RTII
Operating Temp. Range
70 to 85°C
Contact Voltage Rating
250V AC
Contact Limiting Making Current
5A
Contact Limiting Breaking Current
5A
Contact Limiting Continuous Current
5A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.