
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1415390-1
Zoro #
G301017049
UPC #
-
Country of Origin
Switzerland
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Number of Poles
1
Power Consumption - Relay
222 mW
Contact Material
AgNi90/10
Coil Resistance
650 Ω
Contact Limiting Continuous Current
5A
Operating Temp. Range
70 to 85°C
Contact Rating
5A
Contact Limiting Short-Time Current
5A
Contact Limiting Breaking Current
5A
Contact Voltage Rating
250V AC
Switching Voltage
400V AC
Contact Limiting Making Current
5A
Insulation Creepage
4 mm [ .157 in ]
Protection Category
RTII
Coil Type
Bistable, 1 Coil, Polarized
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Clearance
3.2 mm [ .126 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.