Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PE014H02 7-1415390-1

PE014H02 (Discontinued)

  • Mfr # 7-1415390-1
  • Zoro # G701018271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415390-1
Zoro #
G701018271
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
2V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
220 mW
Contact Material
AgNi90/10
Number of Poles
1
Contact Limiting Short-Time Current
5A
Contact Limiting Continuous Current
5A
Insulation Creepage
4 mm [ .157 in ]
Contact Rating
5A
Contact Voltage Rating
250V AC
Protection Category
RTII
Coil Resistance
22 Ω
Contact Limiting Breaking Current
5A
Coil Type
Bistable, 1 Coil, Polarized
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
5A
Switching Voltage
400V AC
Operating Temp. Range
70 to 85°C
Insulation Clearance
3.2 mm [ .126 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.