Zoro Homepage
This item is Discontinued.
Te Connectivity PE034012 4-1415535-9

PE034012 (Discontinued)

  • Mfr # 4-1415535-9
  • Zoro # G601017985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1415535-9
Zoro #
G601017985
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Contact Material
AgNi90/10
Power Consumption - Relay
210 mW
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400V AC
Operating Temp. Range
70 to 85°C
Contact Limiting Short-Time Current
5A
Insulation Creepage
4 mm [ .157 in ]
Contact Rating
5A
Coil Type
Monostable, DC
Contact Limiting Making Current
5A
Contact Voltage Rating
250V AC
Insulation Clearance
3.2 mm [ .126 in ]
Coil Resistance
685 Ω
Contact Limiting Breaking Current
5A
Contact Limiting Continuous Current
5A
Protection Category
RTII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.