Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE0S0SM6E=C7102

  • Mfr # 4-1609154-8

  • Zoro # G200984756


product price: $83.49
/ea
Sold in multiples of 2 for $166.98
Free Shipping & Returns

Key Features

For Use With
P Series
Shield Style
Complete Can
Fuse Options
Single
Filter Type
Power Entry Module
Accessory Type
Fuse Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609154-8
Zoro #
G200984756
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.7874 to 2 mm

Details

For Use With
P Series
Shield Style
Complete Can
Fuse Options
Single
Filter Type
Power Entry Module
Accessory Type
Fuse Clip
Input Type
IEC
Mount Angle
Vertical
Leakage Current (Max) (250VAC, 50Hz)
500µA
Voltage (Max)
250 VAC
Switch Type
DPST
Input Voltage Select
Single AC
Current Rating
6A
Output Type
.187" FASTON
Operating Temperature Range
-10 to 40°C
Leakage Current (Max) (120VAC, 60Hz)
250µA
Mount Style
Mounting Ears (Horizontal)
Filtered
Yes
Type of Connector
IEC 60320-1 C-14
Voltage Selection
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.