Zoro Homepage
This item is Discontinued.
Te Connectivity PE0S0SMXE=C7103 4-1609154-9

PE0S0SMXE=C7103 (Discontinued)

  • Mfr # 4-1609154-9
  • Zoro # G500984869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609154-9
Zoro #
G500984869
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.7874 to 2 mm

Details

For Use With
P Series
Leakage Current (Max) (120VAC, 60Hz)
250µA
Mount Angle
Vertical
Operating Temperature Range
-10 to 40°C
Type of Connector
IEC 60320-1 C-14
Output Type
.187" FASTON
Input Voltage Select
Single AC
Accessory Type
Fuse Clip
Filter Type
Power Entry Module
Voltage Selection
Single
Voltage (Max)
250 VAC
Current Rating
10A
Shield Style
Complete Can
Filtered
Yes
Mount Style
Mounting Ears (Horizontal)
Input Type
IEC
Leakage Current (Max) (250VAC, 50Hz)
500µA
Fuse Options
Single
Switch Type
DPST

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.