Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE0S0SZXC M0=C7046

  • Mfr # 6609108-6

  • Zoro # G200984893


product price: $70.39
/ea
Sold in multiples of 2 for $140.78

Key Features

Operating Temperature Range
-10 to 40°C
Fuse Options
Single
Filtered
Yes
Mount Style
Flanged
Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609108-6
Zoro #
G200984893
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness Range
.127 to 1 mm

Details

Operating Temperature Range
-10 to 40°C
Fuse Options
Single
Filtered
Yes
Mount Style
Flanged
Current Rating
10A
Voltage Selection
Single
Shield Style
Complete Can
Filter Type
Power Entry Module
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz)
250µA
Leakage Current (Max) (250VAC, 50Hz)
500µA
Type of Connector
IEC 320/C-14
Input Voltage Select
Single AC
Mount Angle
Vertical
Voltage (Max)
250 VAC
Switch Type
DPST
Input Type
IEC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.