Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE0SSSS3B=C2212

  • Mfr # 9-6609928-8

  • Zoro # G300985158


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

For Use With
P Series
Filter Type
Power Entry (Filtered/Unfiltered)
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Type of Connector
IEC 60320-1 C-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-6609928-8
Zoro #
G300985158
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]

Details

For Use With
P Series
Filter Type
Power Entry (Filtered/Unfiltered)
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Type of Connector
IEC 60320-1 C-14
Fuse Options
Single
Mount Style
Flanged
Filtered
Yes
Voltage (Max) (VAC)
115, 230
Mount Angle
Vertical
Input Type
IEC
Output Type
.187" FASTON
Input Voltage Select
Dual AC (SMPS)
Level Of Filtering
Inductor & Capacitor
Accessory Type
Fuse Clip
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Shield Style
Complete Shield
Current Rating (A)
3
Switch Type
DPST
Voltage Selection
2-Voltage

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.