
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1393219-7
Zoro #
G500973245
UPC #
-
Country of Origin
Austria
Details
Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
5 VDC
Contact Material
AgNi90/10
Contact Current Rating (Max)
5A
Contact Switching Voltage (Max)
400 VAC
Coil Magnetic System
Monostable, DC
Coil Power Rating Class
200 to 300 mW
Power Relay Type
Standard
Contact Number of Poles
1
Coil Resistance
165 Ω
Contact Voltage Rating
250 VAC
Contact Current Class
5 to 10 A, 16 A
Contact Arrangement
1 Form C (CO)
Coil Power Rating DC
200 mW
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.