Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 1.65 mm², 600 V, PVC Insulated, Black

  • Mfr # 2-34146-4

  • Zoro # G700974974


product price: $0.50
/ea
Sold in multiples of 400 for $200.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Black
Minimum Wire Size
0.26 mm²
Insulation Type
PVC
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-34146-4
Zoro #
G700974974
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Stud Size
#10
Barrel Inside Dia.
0.145 in
Overall Length
0.81 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Black
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.105 to 0.14 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.