Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 22 AWG, 600 V, Vinyl, PVC Insulated, Red

  • Mfr # 32949

  • Zoro # G800975307


product price: $0.47
/ea
Sold in multiples of 600 for $282.00

Key Features

Insulation Color
Red
Insulation Type
Vinyl, PVC
Stud Size
#10
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32949
Zoro #
G800975307
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Stud Size
#10
Overall Length
0.809 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.125 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.