Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M3 Stud Size, 2.5 mm², PVC Insulated, Blue

  • Mfr # 165406

  • Zoro # G100942832


product price: $0.86
/ea
Sold in multiples of 150 for $129.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Minimum Wire Size
1.5 mm²
Insulation Type
PVC
Wire Type
Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165406
Zoro #
G100942832
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.5 mm²
Minimum Wire Size
1.5 mm²
Stud Size
M3
Barrel Inside Dia.
0.154 in
Overall Length
0.825 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
PVC
Wire Type
Regular Wire
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.154 in
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.