
Ring Terminal, M6 Stud Size, 14 AWG, 600 V, PVC Insulated, Blue (Discontinued)
- Mfr # 170784-1
- Zoro # G100943037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170784-1
Zoro #
G100943037
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
14 AWG
Stud Size
M6
Overall Length
1.062 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
PVC
Maximum Voltage
600 V
Wire Type
Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.169 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.