Zoro Homepage
This item is Discontinued.
Te Connectivity Ring Terminal, M4 Stud Size, 2 mm², PVC Insulated, Bare 170647-1

Ring Terminal, M4 Stud Size, 2 mm², PVC Insulated, Bare (Discontinued)

  • Mfr # 170647-1
  • Zoro # G400942952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170647-1
Zoro #
G400942952
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Stud Size
M4
Overall Length
1.043 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVC
Seam
Closed Barrel
Features
Heavy Duty
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Insulation Dia
0.251 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.