Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 1.42 mm², 600 V, Vinyl, PVC Insulated, Red

  • Mfr # 34090

  • Zoro # G800975635


product price: $0.60
/ea
Sold in multiples of 200 for $120.00

Key Features

Terminal Shape
Slotted Ring Tongue
Insulation Color
Red
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Insulation Type
Vinyl, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34090
Zoro #
G800975635
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#6
Overall Length
0.658 in

Details

Item
Ring Terminal
Terminal Shape
Slotted Ring Tongue
Insulation Color
Red
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Features
Slotted Terminal; Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.125 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.