Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #4 Stud Size, 16 AWG, 600 V, Vinyl, PVC Insulated, Red

  • Mfr # 52947

  • Zoro # G900975719


product price: $0.46
/ea
Sold in multiples of 500 for $230.00

Key Features

Insulation Color
Red
Maximum Wire Size
16 AWG
Insulation Type
Vinyl, PVC
Stud Size
#4
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52947
Zoro #
G900975719
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#4
Overall Length
0.799 in

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin, Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.