Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Fork Terminal, #4 Stud Size, 16 AWG, 600 V, Nylon, PVC Insulated, Red 8-52947-1

Fork Terminal, #4 Stud Size, 16 AWG, 600 V, Nylon, PVC Insulated, Red (Discontinued)

  • Mfr # 8-52947-1
  • Zoro # G500976772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-52947-1
Zoro #
G500976772
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#4
Overall Length
0.811 in
Barrel Inside Dia.
0.145 in

Details

Item
Fork Terminal
Terminal Shape
SPADE-029
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Nylon, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Phosphor Bronze
Insulation Dia
0.105 to 0.14 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.