Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 16 AWG, 600 V, Vinyl Insulated, Red

  • Mfr # 34156

  • Zoro # G100975366


product price: $0.45
/ea
Sold in multiples of 192 for $86.40

Key Features

Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Solid or Stranded, Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34156
Zoro #
G100975366
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#10
Barrel Inside Dia.
0.145 in
Overall Length
0.92 in

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Insulation Dia
0.105 to 0.14 in
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.