
Fork Terminal, #10 Stud Size, 1.65 mm², 600 V, Vinyl Insulated, Red (Discontinued)
- Mfr # 8-34156-1
- Zoro # G700976985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-34156-1
Zoro #
G700976985
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Stud Size
#10
Overall Length
0.92 in
Barrel Inside Dia.
0.145 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.105 to 0.14 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.