
Fork Terminal, #8 Stud Size, 1.65 mm², 600 V, Vinyl, PVC Insulated, Red (Discontinued)
- Mfr # 8-324169-1
- Zoro # G500976260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-324169-1
Zoro #
G500976260
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Stud Size
#8
Barrel Inside Dia.
0.145 in
Overall Length
0.8421 in
Details
Item
Fork Terminal
Insulation Color
Red
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight, Flanged
Contact Plating Material
Copper, Tin
Insulation Dia
0.14 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.