
Fork Terminal, #10 Stud Size, 600 V, PVC Insulated, Red (Discontinued)
- Mfr # 328516
- Zoro # G100975908
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
328516
Zoro #
G100975908
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
#10
Overall Length
0.7488 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Red
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Wire Range
0.26 to 1.65 mm²
Insulation Dia
0.14 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.