Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 1.42 mm², 600/1,000 V, PVC Insulated, Red

  • Mfr # 53242-5

  • Zoro # G500975430


product price: $0.47
/ea
Sold in multiples of 185 for $86.95

Key Features

Terminal Shape
Fork
Insulation Color
Red
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.26 mm²
Insulation Type
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53242-5
Zoro #
G500975430
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.26 mm²
Stud Size
#10
Barrel Inside Dia.
0.202 in
Overall Length
0.969 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
PVC
Maximum Voltage
600/1,000 V
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Insulation Dia
0.15 to 0.2 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.