
Pin Terminal, 10 AWG, PVC, Vinyl Insulated, Yellow (Discontinued)
- Mfr # 165085
- Zoro # G200974580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165085
Zoro #
G200974580
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Overall Length
1.158 in
Barrel Inside Dia.
0.252 in
Pin Length
0.39 in
Details
Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Seam
Closed Barrel
Wire Type
Discrete Wire
Contact Plating Material
Tin, Copper
Insulation Dia
0.15 to 0.25 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.