
Pin Terminal, 2.5 mm², PVC, Vinyl Insulated, Blue
Mfr # 165075
Zoro # G501025066
product price: $0.44
/eaSold in multiples of 195 for $85.80
Key Features
Insulation Color
Blue
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1 mm²
Insulation Type
PVC, Vinyl
Seam
Closed Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165075
Zoro #
G501025066
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1 mm²
Overall Length
0.813 in
Pin Length
0.26 in
Details
Item
Pin Terminal
Insulation Color
Blue
Insulation Type
PVC, Vinyl
Seam
Closed Barrel
Wire Type
Discrete Wire
Terminal Orientation
Straight
Insulation Dia
2.92 to 4.83 mm
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.