
Pin Terminal, 1.42 mm², PVC, Vinyl Insulated, Red (Discontinued)
- Mfr # 165143
- Zoro # G400974557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165143
Zoro #
G400974557
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Overall Length
0.81 in
Barrel Inside Dia.
0.145 in
Pin Length
0.26 in
Details
Item
Pin Terminal
Insulation Color
Red
Insulation Type
PVC, Vinyl
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Insulation Dia
0.146 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.