
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-172732-0
Zoro #
G201067069
UPC #
-
Country of Origin
Japan
Dimensions
Length
25 mm
Height
10.4 mm
Details
Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
95°C
Features
Shrouded
Material
Nylon
Color
Natural
Terminal Finish
Tin Plated
Current Rating
3.5 A
Number of Contacts
10
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Hole Center to Center
2.5 mm
Contact Finish
Tin-Lead Plated
Connection Material
Brass
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.