
PHOTOVOLT CONN PIN PLUS 4 sq mm 12AWG
Mfr # 7-1394461-0
Zoro # G800953527
product price: $4.29
/eaSold in multiples of 25 for $107.25
Key Features
Color
Black
Material
Polyphenylene Oxide
Wire Range
12 AWG
Max. Insulation Dia.
0.237 in
Connection Material
Copper Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1394461-0
Zoro #
G800953527
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Insulation Dia.
0.237 in
Details
Item
Connector
Color
Black
Material
Polyphenylene Oxide
Wire Range
12 AWG
Connection Material
Copper Zinc
Connector Type
Plug
Contact Finish
Silver Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.