Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity PHOTOVOLT CONN PIN PLUS 6 sq mm 10AWG 7-1394461-3

PHOTOVOLT CONN PIN PLUS 6 sq mm 10AWG (Discontinued)

  • Mfr # 7-1394461-3
  • Zoro # G800953817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1394461-3
Zoro #
G800953817
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Insulation Dia.
0.237 in

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Polyphenylene Oxide
Material
Polyphenylene Oxide
Connector Type
Plug
Wire Range
10 AWG
Connection Material
Copper Zinc
Contact Finish
Silver Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.