This item is Discontinued.

Te Connectivity PHOTOVOLT CONNEC.1P 4-1394462-9

PHOTOVOLT CONNEC.1P (Discontinued)

  • Mfr # 4-1394462-9
  • Zoro # G300975906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1394462-9
Zoro #
G300975906
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Insulation Dia.
0.237 in

Details

Item
Connector
Type
Socket
Color
Black
Wire Range
12 AWG
Connector Type
Socket
Material
Polyphenylene Oxide
Connection Material
Copper Zinc
Contact Finish
Silver Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.