This item is Discontinued.

Te Connectivity Piano Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount 1-2319764-5

Piano Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 1-2319764-5
  • Zoro # G705813247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2319764-5
Zoro #
G705813247
UPC #
-
Country of Origin
China

Dimensions

Length
.996 in
Height
.197 in

Details

Solder Tail Contact Plating
Gold Flash over Nickel
Sealed
No
Product Type
Switch
Actuator Style
Piano (Side Actuated)
Switch Type
DIP Switch
Mounting Type
Surface Mount
Number of Positions
10
Voltage Rating
24 VDC
Contact Mating Area Plating Material
Gold Flash
Number of Switches
10
Shunt Type
DIP
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Color
Black
Housing Material
High Temperature Nylon
Centerline
.1 in
Operating Temperature Range
-20 to 85°C
Actuator Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.