
Ring Terminal, #10 Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow
Mfr # 2-35109-1
Zoro # G000975763
product price:Â $0.33
/ea
Sold in multiples of 2500 for $825.00
Key Features
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Stud Size
#10
Maximum Voltage
300 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-35109-1
Zoro #
G000975763
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#10
Barrel Inside Dia.
0.252 in
Overall Length
1.08 in
Minimum Wire Size
12 AWG
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
3.81 to 6.35 mm
Minimum Operating Temperature
0 Degrees C
Standards
UL & CSA Listed
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp
Contact Material
Copper
Insulation Coverage
Partial Coverage
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.