Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 2.62 mm², 300 V, Nylon Insulated, Blue

  • Mfr # 2-130532-1

  • Zoro # G400974724


product price: $0.73
/ea
Sold in multiples of 4000 for $2,920.00

Key Features

Terminal Shape
Fork
Insulation Color
Blue
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-130532-1
Zoro #
G400974724
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#8
Barrel Inside Dia.
0.173 in
Overall Length
0.813 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.114 to 0.169 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.