Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 16 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 696471-1

  • Zoro # G900976570


product price: $0.63
/ea
Sold in multiples of 350 for $220.50

Key Features

Insulation Color
Blue
Maximum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
#10
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696471-1
Zoro #
G900976570
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#10
Overall Length
1.01 in

Details

Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-7928
Seam
Standard, Closed Barrel
Features
Sheared Terminal; Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin
Insulation Dia
0.08 to 0.125 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.