
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170604-2
Zoro #
G600975149
UPC #
-
Country of Origin
Japan
Dimensions
Wire Size
1.04-2.63 mm2
Overall Length
.838 in
Wire Insulation Diameter (Max)
.16 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Details
Terminal Type
Receptacle
Insulated
Yes
Disconnect Type
Quick Disconnect
FASTON
Yes
Barrel Color
Blue
Mating Retention Type
Dimple
Terminal Orientation
Straight
Wire Insulation Support
With
Insulation Material
Nylon
Voltage (Max)
300 V
Contact Base Material
Phosphor Bronze
Fully Insulated
No
Terminates To
Wire & Cable
Crimp Type
F-Crimp
Connection Capacity
Single
Plating Material
Tin
Insertion Force
Normal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.