
Ring Terminal, #8 Stud Size, 16 AWG, PVF2 Insulated, Bare (Discontinued)
- Mfr # 696422-5
- Zoro # G100976523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696422-5
Zoro #
G100976523
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#8
Barrel Inside Dia.
0.128 in
Overall Length
0.849 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Maximum Operating Temperature
302 Degrees F
Standards
MIL-T-7928
Wire Type
Stranded, Regular Wire
Seam
Long, Closed Barrel
Features
Sheared Terminal; Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.08 to 0.125 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.