Zoro Homepage

Ring Terminal, M6 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 2-34806-3

  • Zoro # G100975236


product price: $2.95
/ea
Sold in multiples of 2500 for $7,375.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
M6
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-34806-3
Zoro #
G100975236
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
M6
Overall Length
1.3 in
Barrel Inside Dia.
0.253 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Heavy Duty
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
3.81 to 6.35 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.