Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #4 Stud Size, 16 AWG, 300 V, Nylon Insulated, Red

  • Mfr # 320553

  • Zoro # G100975953


product price: $0.47
/ea
Sold in multiples of 179 for $84.13

Key Features

Insulation Color
Red
Maximum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
#4
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320553
Zoro #
G100975953
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#4
Overall Length
0.672 in
Barrel Inside Dia.
0.128 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.125 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.