Zoro Homepage

Ring Terminal, M12 Stud Size, 16 AWG, 300 V, Nylon Insulated, Red

  • Mfr # 8-328975-1

  • Zoro # G800976540


product price: $2.79
/ea
Sold in multiples of 35 for $97.65

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Maximum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-328975-1
Zoro #
G800976540
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
M12
Overall Length
32.84 mm
Barrel Inside Dia.
0.128 to 0.28 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Sheared Terminal
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.125 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.