Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 16 AWG, 300 V, Nylon Insulated, Red

  • Mfr # 2-320571-2

  • Zoro # G800974812


product price: $0.45
/ea
Sold in multiples of 5000 for $2,250.00

Key Features

Insulation Color
Red
Maximum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
M6
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-320571-2
Zoro #
G800974812
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
M6
Overall Length
27.38 mm
Barrel Inside Dia.
0.128 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Insulation Dia
2.03 to 3.18 mm
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.